Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6YDC7
Zoro #
G1223634
UPC #
190735546314
Country of Origin
United States
Dimensions
Height
48 in
Thickness
0.085"
Width
2 1/2 in
Details
Item
Bull Nose Corner Guard
Color
Bronze
Material
PVC Plastic
Material Type
Flame Retardant
Includes
Hardware
Finish
Smooth
Corners
1
Number of Sides
2
Mounting
8 Wall Holes
Description
Bull Nose Corner Guard, Width 2 1/2 in, Height 48 in, Smooth Finish, Bronze Color, Mounting 8 Wall Holes, Material Type Flame Retardant, Material PVC Plastic, Thickness 0.085 In., Number of Sides 2, Corners 1, Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.