Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Guard, Flame Retardant, Black, 2"W X 96"H

  • Mfr # 19F846

  • Zoro # G4389585


product price: $43.89
/ea

Key Features

Height
96 in
Width
2 in
Thickness
0.09 in
Material
PVC
Number of Sides
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19F846
Zoro #
G4389585
UPC #
190735397251
Country of Origin
United States

Dimensions

Height
96 in
Width
2 in
Thickness
0.09 in
Overall Height
8 ft
Leg Width
2 in

Details

Item
Corner Guard
Material
PVC
Color
Black
Number of Sides
2
Mounting
16 Wall Holes
Finish
Smooth
Includes
Hardware
Corners
1
Material Type
Flame Retardant
Resistance Properties
Flame Retardant
Product Type
Corner Guard
Number of Mounting Holes
16
Angle - Maximum
90 Degrees
Includes Hardware
Hardware Included

Description

Corner Guard, Width 2 in, Height 96 in, Smooth Finish, Black Color, Mounting 16 Wall Holes, Material Type Flame Retardant, Material PVC, Thickness 0.09 in, Number of Sides 2, Corners 1, Includes Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.