Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Guard, Gray, 2x48in, Adhesive

  • Mfr # 6YDE4

  • Zoro # G1793434


product price: $25.95
/ea

Key Features

Height
48 in
Width
2 in
Thickness
0.09 in
Material
PVC
Mounting
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6YDE4
Zoro #
G1793434
UPC #
190735546482
Country of Origin
United States

Dimensions

Height
48 in
Width
2 in
Thickness
0.09 in
Overall Height
4 ft
Leg Width
2 in

Details

Item
Corner Guard
Material
PVC
Color
Gray
Mounting
Adhesive
Finish
Smooth
Number of Sides
2
Corners
1
Angle - Maximum
90 Degrees
Product Type
Corner Guard

Description

Corner Guard, Width 2 in, Height 48 in, Smooth Finish, Gray Color, Mounting Adhesive, Material PVC, Thickness 0.09 in, Number of Sides 2, Corners 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.