Zoro Homepage

Corner Guard, Plastic, Hardware, 4x48 In

  • Mfr # 6YDE2

  • Zoro # G1268407


product price: $32.75
/ea

Key Features

Height
48 in
Width
4 in
Thickness
0.12 in
Material
PVC
Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6YDE2
Zoro #
G1268407
UPC #
190735546468
Country of Origin
United States

Dimensions

Height
48 in
Width
4 in
Thickness
0.12 in
Overall Height
4 ft
Leg Width
4 in

Details

Item
Corner Guard
Material
PVC
Color
Clear
Finish
Smooth
Mounting
8 Wall Holes
Corners
1
Number of Sides
2
Includes
Hardware
Material Type
Flame Retardant
Number of Mounting Holes
8
Resistance Properties
Flame Retardant
Product Type
Corner Guard
Includes Hardware
Hardware Included
Angle - Maximum
90 Degrees

Description

Corner Guard, Width 4 in, Height 48 in, Smooth Finish, Clear Color, Mounting 8 Wall Holes, Material Type Flame Retardant, Material PVC, Thickness 0.12 in, Number of Sides 2, Corners 1, Includes Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.