Corner Guard, White, 2"W X 48"H
Mfr # PVC-A-2-WH
Zoro # G8999846
product price: $51.39
/eaKey Features
Height
48 in
Width
2 in
Thickness
0.06 in
Material
PVC
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PVC-A-2-WH
Zoro #
G8999846
UPC #
691215070720
Country of Origin
China
Dimensions
Height
48 in
Width
2 in
Thickness
0.06 in
Overall Height
4 ft
Notch Depth
2 in
Notch Width
2 in
Leg Width
2 in
Details
Item
Corner Guard
Material
PVC
Color
White
Includes
90 Degrees Angle
Projection
1/8 in
Finish
Smooth
Retainer Material
Aluminum
Angle - Maximum
90 Degrees
Retainer Type
Surface Mount
Includes Hardware
Hardware Not Included
Corner Type
Outside
Shock Absorption
Non-Shock Absorbing
Number of Mounting Holes
9
Product Type
Corner Guard
Description
Corner Guard, Width 2 in, Height 48 in, Smooth Finish, White Color, Material PVC, Thickness 0.06 in, Includes 90 Degrees Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.