Corner Guard, White, 3"W X 48"H
Mfr # PVC-48R-WH
Zoro # G5743333
product price: $32.59
/eaKey Features
Height
48 in
Width
3 in
Thickness
0.06 in
Material
PVC
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PVC-48R-WH
Zoro #
G5743333
UPC #
691215070690
Country of Origin
China
Dimensions
Height
48 in
Width
3 in
Thickness
0.06 in
Overall Height
4 ft
Leg Width
3 in
Notch Depth
3 in
Notch Width
3 in
Details
Item
Corner Guard
Material
PVC
Color
White
Includes
Rounded Angle
Finish
Smooth
Retainer Material
PVC
Includes Hardware
Hardware Not Included
Corner Type
Outside
Product Type
Corner Guard
Shock Absorption
Non-Shock Absorbing
Angle - Maximum
90 Degrees
Description
Corner Guard, Width 3 in, Height 48 in, Smooth Finish, White Color, Material PVC, Thickness 0.06 in, Includes Rounded Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.