Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Guard Yellow 2x48 Hardware FR

  • Mfr # 5KZH9

  • Zoro # G416521707


product price: $19.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5KZH9
Zoro #
G416521707
UPC #
190735528501
Country of Origin
United States

Description

Corner Guard, Width 2 in, Height 48 in, Smooth Finish, Yellow Color, Mounting 8 Wall Holes, Material Type Flame Retardant, Material PVC Plastic, Thickness 0.085 in, Number of Sides 2, Corners 1, Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.