Zoro Homepage

Corner Protector, 21 In H, PK2

  • Mfr # 1720

  • Zoro # G3305355


product price: $98.89
/pk 2, $49.45/ea
Free Shipping & Returns

Key Features

Width
6 in
Height
21 in
Material
HDPE
Color
Yellow
Bumper Guard Mounting Method
Anchor Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1720
Zoro #
G3305355
UPC #
190735546888
Country of Origin
United States

Dimensions

Width
6 in
Height
21 in
Inside Width
6 in
Overall Width
6 in
Overall Length
21 in
Overall Height
10 in
Overall Depth
10"

Details

Item
Corner Guard
Material
HDPE
Color
Yellow
Bumper Guard Mounting Method
Anchor Screws
Mounting Method
Bolts or Straps (Sold Separately)
Bumper Guard Shape
Flat
Bumper Guard Item
Corner Guard
Includes
4 in x 8 in Inside Dim.
Temp. Range
-30 Degrees to 130 Degrees F
Bumper Guard Material
High Density Polyethylene
Features
Nonmarking
Shape
Flat
Product Type
Corner Guard
Operating Temperature - Maximum
130 Degrees F
Includes Mounting Hardware
Mounting Hardware Not Included
Operating Temperature - Minimum
-30 Degrees F
Use Location
Indoor, Outdoor

Description

Corner Guard, Bumper Guard Shape Flat, Overall Length 21 in, Overall Width 6 in, Overall Height 10 in, Bumper Guard Mounting Method Anchor Screws, Bumper Guard Material High Density Polyethylene, Yellow, Inside Width 6 in, Includes 4 in x 8 in Inside Dim., Temp. Range -30 Degrees to 130 Degrees F, Features Nonmarking, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.