Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.125 in

  • Mfr # 1034003

  • Zoro # G515856052


product price: $26.49
/ea

Key Features

Single End/Double End
Single
Length of Cut
0.25 in
End Mill Style
Corner-Radius
End Mill Cutting Type
Center Cutting
List Number
1034
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1034003
Zoro #
G515856052
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.25 in
Corner Radius
0.015 in
Overall Length
1 1/2 in
Milling Dia.
0.125 in
Shank Dia.
1/8 in

Details

Single End/Double End
Single
End Mill Style
Corner-Radius
End Mill Cutting Type
Center Cutting
List Number
1034
Number of Flutes
4
Item
Corner Radius End Mill
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Material Grade - Machining
Ultimate Performance
Secondary Material Application
Aluminum, Hardened Steel, Nickel, Titanium
Material - Machining
Carbide
Flute Spacing
Variable
Finish - Machining
FX7
Max. Helix Angle
31 Degrees
Flute Type
Spiral
Primary Material Application ISO Code
K, M, P
Secondary Material Application ISO Code
H, N, S
Shank Type - Machining
Straight
Measurement System
Inch
Series
Hurrimill

Description

Corner Radius End Mill, 0.125 in Milling Dia., Carbide, FX7, Straight, Inch, 0.015 in, 0.25 in, 1 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.