Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.125 in

  • Mfr # 274-121001D

  • Zoro # G7578582


product price: $28.29
/ea
Sold in multiples of 3 for $84.87

Key Features

Dimension Type
Fractional Inch
Corner Radius
0.01 in
Milling Diameter
0.0100"
End Mill Material
Carbide
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
274-121001D
Zoro #
G7578582
UPC #
888226264525
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Corner Radius
0.01 in
Milling Diameter
0.0100"
Shank Dia.
1/8 in
Length of Cut
0.25 in
Milling Dia.
0.125 in
Neck Dia.
0.125 in
Overall Length
1 1/2 in
Neck Length
0.5 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
ZrN
Grade
High Performance
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Right Hand
Steel (P) Compatibility
No
Item
Corner Radius End Mill
Helix Angle
42 Degrees
End Mill Style
Corner-Radius
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
End Mill Application
Roughing/Finishing
List Number
274
Shank Type
Straight
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Finish - Machining
ZrN
Shank Type - Machining
Straight
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Material Grade - Machining
High Performance
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Secondary Material Application ISO Code
N
Max. Helix Angle
42 Degrees
Series
Avalanche
Flute Spacing
Fixed
Flute Type
Spiral

Description

Corner Radius End Mill, 0.125 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.01 in, 0.25 in, 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.