Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.125 in

  • Mfr # 284-000387

  • Zoro # G4282224


product price: $12.59
/ea

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284-000387
Zoro #
G4282224
UPC #
888226269070
Country of Origin
United States

Dimensions

Corner Radius
0.02 in
Shank Dia.
1/8 in
Chamfer Width
0.015 in
Milling Dia.
0.125 in
Overall Length
1 1/2 in
Length of Cut
0.5 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Item
Corner Radius End Mill
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
List Number
1130
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, P, S
Measurement System
Inch
End Mill Style
Corner-Radius
Helix Angle
Variable
Number of Coolant Holes
0
Material Applications
Cast Iron, Stainless Steel, Steel, Super Alloy
Series
Fusion
Material Grade - Machining
C2 Micrograin
Secondary Material Application ISO Code
M
Drilling Tool Configuration
Individual
End Mill Application
Roughing/Finishing
Secondary Material Application
Stainless Steel
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
Flute Type
Spiral
Finish - Machining
Uncoated
Primary Material Application
Cast Iron, Nickel, Steel, Titanium, Tool and Die Steel
Cutting Direction
Right Hand
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.125 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 0.02 in, 0.5 in, 1 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.