Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.125 in

  • Mfr # 284-000388

  • Zoro # G4282547


product price: $15.49
/ea

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284-000388
Zoro #
G4282547
UPC #
888226269087
Country of Origin
United States

Dimensions

Corner Radius
0.02 in
Shank Dia.
1/8 in
Milling Dia.
0.125 in
Overall Length
1 1/2 in
Length of Cut
0.5 in
Chamfer Width
0.020 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Flute Type
Spiral
List Number
1130
Primary Material Application ISO Code
K, P, S
End Mill Application
Roughing/Finishing
End Mill Style
Corner-Radius
Material Grade - Machining
C2 Micrograin
Helix Angle
Variable
Finish - Machining
AlTiCrN
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
Series
Fusion
Coolant Fed
Non-Coolant Through
Number of Coolant Holes
0
Secondary Material Application ISO Code
M
Material Applications
Cast Iron, Stainless Steel, Steel, Super Alloy
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Spiral Direction
Right Hand
Primary Material Application
Cast Iron, Nickel, Steel, Titanium, Tool and Die Steel
Cutting Direction
Right Hand
Measurement System
Inch
Item
Corner Radius End Mill
Secondary Material Application
Stainless Steel
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.125 in Milling Dia., Carbide, AlTiCrN, Non-Coolant Through, Straight, Inch, 0.02 in, 0.5 in, 1 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.