Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.125 in

  • Mfr # 284-000397

  • Zoro # G4282005


product price: $23.49
/ea

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284-000397
Zoro #
G4282005
UPC #
888226269179
Country of Origin
United States

Dimensions

Corner Radius
0.015 in
Shank Dia.
1/8 in
Length of Cut
1 in
Overall Length
3 in
Chamfer Width
0.001 in
Milling Dia.
0.125 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
Primary Material Application
Cast Iron, Nickel, Steel, Titanium, Tool and Die Steel
Primary Material Application ISO Code
K, P, S
Cutting Direction
Right Hand
Finish - Machining
Uncoated
Material Applications
Cast Iron, Stainless Steel, Steel, Super Alloy
End Mill Application
Roughing/Finishing
Series
Fusion
Secondary Material Application
Stainless Steel
Coolant Fed
Non-Coolant Through
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
M
Number of Coolant Holes
0
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
List Number
1130
Helix Angle
Variable
Item
Corner Radius End Mill
Spiral Direction
Right Hand
Drilling Tool Configuration
Individual
Flute Type
Spiral
End Mill Style
Corner-Radius
Shank Type - Machining
Straight
Material - Machining
Carbide
Material Grade - Machining
C2 Micrograin
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.125 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 0.015 in, 1 in, 3 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.