Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.125 in

  • Mfr # 294-001011

  • Zoro # G4314616


product price: $21.59
/ea

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
294-001011
Zoro #
G4314616
UPC #
888226106108
Country of Origin
United States

Dimensions

Corner Radius
0.015 in
Shank Dia.
1/8 in
Length of Cut
0.25 in
Chamfer Width
0.020 in
Overall Length
1 1/2 in
Milling Dia.
0.125 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
Secondary Material Application ISO Code
H, M
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
Finish - Machining
nACRo
Cutting Direction - Machining
Right Hand
Item
Corner Radius End Mill
Helix Angle
40 Degrees
Series
Alpha
Flute Type
Spiral
Material - Machining
Carbide
Spiral Direction
Right Hand
Number of Coolant Holes
0
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
Secondary Material Application
Hardened Steel, Stainless Steel
List Number
2004
End Mill Style
Corner-Radius
Material Applications
Cast Iron, Hardened Steel, Stainless Steel, Steel, Super Alloy
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Measurement System
Inch
Material Grade - Machining
C2 Micrograin
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
Primary Material Application ISO Code
K, P
Max. Helix Angle
40 Degrees
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.125 in Milling Dia., Carbide, nACRo, Non-Coolant Through, Straight, Inch, 0.015 in, 0.25 in, 1 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.