Zoro Homepage

Corner Radius End Mill, 0.125 in

  • Mfr # 294-004001

  • Zoro # G4293528


product price: $29.15
/ea

Key Features

Corner Radius
0.01 in
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
294-004001
Zoro #
G4293528
UPC #
888226210096
Country of Origin
United States

Dimensions

Corner Radius
0.01 in
Shank Dia.
1/8 in
Neck Length
1.375 in
Length of Cut
0.25 in
Milling Dia.
0.125 in
Overall Length
3 in
Chamfer Width
0.001 in
Neck Dia.
0.0000 in

Description

Corner Radius End Mill, 0.125 in Milling Dia., Carbide, nACRo, Non-Coolant Through, Straight, Inch, 0.01 in, 0.25 in, 3 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.