Zoro Homepage

Corner Radius End Mill, 0.125 in

  • Mfr # 294-004002

  • Zoro # G4314598


product price: $31.39
/ea

Key Features

Corner Radius
0.015 in
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
294-004002
Zoro #
G4314598
UPC #
888226274913
Country of Origin
United States

Dimensions

Corner Radius
0.015 in
Shank Dia.
1/8 in
Overall Length
3 in
Neck Dia.
0.0000 in
Chamfer Width
0.010 in
Neck Length
1.375 in
Milling Dia.
0.125 in
Length of Cut
0.25 in

Description

Corner Radius End Mill, 0.125 in Milling Dia., Carbide, nACRo, Non-Coolant Through, Straight, Inch, 0.015 in, 0.25 in, 3 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.