Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.125 in

  • Mfr # 312029

  • Zoro # G715825674


product price: $33.85
/ea

Key Features

Series
PYSTL
Overall Length
2 1/2 in
Material - Machining
Carbide
Length of Cut
0.1875 in
Neck Length
0.5625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312029
Zoro #
G715825674
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Length of Cut
0.1875 in
Neck Length
0.5625 in
Shank Dia.
1/8 in
Corner Radius
0.01 in
Milling Dia.
0.125 in

Details

Item
Corner Radius End Mill
Series
PYSTL
Material - Machining
Carbide
Primary Material Application
Stainless Steel, Steel
Shank Type - Machining
Straight
Single End/Double End
Single
Flute Type
Spiral
Max. Helix Angle
30 Degrees
End Mill Style
Corner-Radius
Finish - Machining
AlCrN
List Number
2213
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Flute Spacing
Variable
End Mill Cutting Type
Center Cutting
Measurement System
Inch
Secondary Material Application ISO Code
K, M, P
Number of Flutes
5
Primary Material Application ISO Code
M, P
Material Grade - Machining
High Performance

Description

Corner Radius End Mill, 0.125 in Milling Dia., Carbide, AlCrN, Straight, Inch, 0.01 in, 0.1875 in, 2 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.