Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.125 in

  • Mfr # 313745

  • Zoro # G215856192


product price: $22.95
/ea

Key Features

Overall Length
1 1/2 in
Number of Flutes
2
Neck Length
0.25 in
End Mill Style
Corner-Radius
List Number
2012
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
313745
Zoro #
G215856192
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.02 in
Overall Length
1 1/2 in
Neck Length
0.25 in
Shank Dia.
1/8 in
Length of Cut
0.25 in
Milling Dia.
0.125 in

Details

Number of Flutes
2
End Mill Style
Corner-Radius
List Number
2012
Single End/Double End
Single
Item
Corner Radius End Mill
End Mill Cutting Type
Center Cutting
Max. Helix Angle
45 Degrees
Series
Performance AL
Flute Spacing
Fixed
Flute Type
Spiral
Material - Machining
Carbide
Shank Type - Machining
Straight
Material Grade - Machining
High Performance
Primary Material Application
Aluminum
Measurement System
Inch
Primary Material Application ISO Code
N
Finish - Machining
ZrN

Description

Corner Radius End Mill, 0.125 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.02 in, 0.25 in, 1 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.