Zoro Homepage

Corner Radius End Mill, 0.125 in

  • Mfr # 314453

  • Zoro # G115856162


product price: $19.19
/ea

Key Features

End Mill Cutting Type
Center Cutting
Length of Cut
0.375 in
Overall Length
1 1/2 in
Single End/Double End
Single
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314453
Zoro #
G115856162
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.375 in
Overall Length
1 1/2 in
Corner Radius
0.01 in
Milling Dia.
0.125 in
Shank Dia.
1/8 in

Details

End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Item
Corner Radius End Mill
End Mill Style
Corner-Radius
Number of Flutes
3
List Number
2030
Primary Material Application ISO Code
N
Flute Spacing
Fixed
Primary Material Application
Aluminum
Measurement System
Inch
Finish - Machining
ZrN
Flute Type
Spiral
Series
Performance AL
Material - Machining
Carbide
Max. Helix Angle
37 Degrees
Shank Type - Machining
Straight
Material Grade - Machining
High Performance

Description

Corner Radius End Mill, 0.125 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.01 in, 0.375 in, 1 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.