Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.125 in

  • Mfr # 314456

  • Zoro # G115856124


product price: $19.95
/ea

Key Features

Shank Dia.
1/8 in
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
List Number
2030
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
314456
Zoro #
G115856124
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/8 in
Milling Dia.
0.125 in
Overall Length
1 1/2 in
Corner Radius
0.02 in
Length of Cut
0.375 in

Details

Item
Corner Radius End Mill
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
List Number
2030
Number of Flutes
3
End Mill Style
Corner-Radius
Material Grade - Machining
High Performance
Primary Material Application
Aluminum
Finish - Machining
Uncoated
Flute Type
Spiral
Material - Machining
Carbide
Shank Type - Machining
Straight
Flute Spacing
Fixed
Series
Performance AL
Measurement System
Inch
Primary Material Application ISO Code
N
Max. Helix Angle
37 Degrees

Description

Corner Radius End Mill, 0.125 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.02 in, 0.375 in, 1 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.