Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.125 in

  • Mfr # 314458

  • Zoro # G315856115


product price: $19.95
/ea

Key Features

Length of Cut
0.375 in
End Mill Cutting Type
Center Cutting
Overall Length
1 1/2 in
Number of Flutes
3
Milling Dia.
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
314458
Zoro #
G315856115
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.375 in
Overall Length
1 1/2 in
Milling Dia.
0.125 in
Corner Radius
0.03 in
Shank Dia.
1/8 in

Details

End Mill Cutting Type
Center Cutting
Number of Flutes
3
List Number
2030
End Mill Style
Corner-Radius
Item
Corner Radius End Mill
Single End/Double End
Single
Material Grade - Machining
High Performance
Flute Spacing
Fixed
Primary Material Application
Aluminum
Material - Machining
Carbide
Primary Material Application ISO Code
N
Finish - Machining
Uncoated
Shank Type - Machining
Straight
Flute Type
Spiral
Max. Helix Angle
37 Degrees
Series
Performance AL
Measurement System
Inch

Description

Corner Radius End Mill, 0.125 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.03 in, 0.375 in, 1 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.