Zoro Homepage

Corner Radius End Mill, 0.125 in

  • Mfr # 321122

  • Zoro # G215856116


product price: $44.65
/ea

Key Features

Corner Radius
0.03 in
End Mill Style
Corner-Radius
List Number
2205
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
321122
Zoro #
G215856116
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.03 in
Length of Cut
0.75 in
Overall Length
2 1/2 in
Shank Dia.
1/8 in
Milling Dia.
0.125 in

Details

End Mill Style
Corner-Radius
Item
Corner Radius End Mill
List Number
2205
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Number of Flutes
5
Primary Material Application ISO Code
M, P
Material Grade - Machining
High Performance
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, M, P
Primary Material Application
Stainless Steel, Steel
Material - Machining
Carbide
Finish - Machining
AlCrN
Measurement System
Inch
Flute Spacing
Variable
Flute Type
Spiral
Series
PYSTL
Max. Helix Angle
30 Degrees

Description

Corner Radius End Mill, 0.125 in Milling Dia., Carbide, AlCrN, Straight, Inch, 0.03 in, 0.75 in, 2 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.