Zoro Homepage

Corner Radius End Mill, 0.187" Shank dia.

  • Mfr # ART30187-03

  • Zoro # G3018403


product price: $32.49
/ea
Sold in multiples of 3 for $97.47

Key Features

Dimension Type
Decimal inch
Corner Radius
0.03 in
Milling Diameter
0.1875"
End Mill Material
Carbide
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ART30187-03
Zoro #
G3018403
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Corner Radius
0.03 in
Milling Diameter
0.1875"
Shank Dia.
3/16 in
Milling Dia.
0.1875 in
Length of Cut
0.625 in
Overall Length
2 in

Description

Roughing End Mill, 0.1875 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.03 in, 0.625 in, 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.