Zoro Homepage

Corner Radius End Mill, 0.187" Shank dia.

  • Mfr # HGWS40187-03

  • Zoro # G3015840


product price: $15.19
/ea

Key Features

Dimension Type
Decimal inch
Milling Diameter
0.1875"
End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HGWS40187-03
Zoro #
G3015840
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Corner Radius
0.03 in
Milling Diameter
0.1875"
Shank Dia.
3/16 in
Milling Dia.
0.1875 in
Overall Length
2 in
Length of Cut
0.313 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
nACRo
Grade
Micro Grain
Cast Iron (K) Compatibility
Yes
Item
Corner Radius End Mill
End Mill Application
Roughing/Finishing
Shank Type
Straight
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
End Mill Style
Corner-Radius
List Number
1030
Helix Angle
30 Degrees
Super Alloy (S) Compatibility
Yes
Shank Type - Machining
Straight
Measurement System
Inch
Material - Machining
Carbide
Material Grade - Machining
Micrograin
Finish - Machining
nACRo
Series
Hurrimill
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Tool and Die Steel
Max. Helix Angle
30 Degrees
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
H, K, P, S
Secondary Material Application
Stainless Steel
Flute Spacing
Variable
Flute Type
Spiral

Description

Corner Radius End Mill, 0.1875 in Milling Dia., Carbide, nACRo, Straight, Inch, 0.03 in, 0.313 in, 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.