Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.1875 in

  • Mfr # 1034006

  • Zoro # G415856022


product price: $31.25
/ea

Key Features

Shank Dia.
3/16 in
End Mill Style
Corner-Radius
End Mill Cutting Type
Center Cutting
Number of Flutes
4
Milling Dia.
0.1875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1034006
Zoro #
G415856022
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3/16 in
Corner Radius
0.005 in
Milling Dia.
0.1875 in
Overall Length
2 in
Length of Cut
0.3125 in

Details

End Mill Style
Corner-Radius
End Mill Cutting Type
Center Cutting
Number of Flutes
4
List Number
1034
Single End/Double End
Single
Item
Corner Radius End Mill
Material - Machining
Carbide
Series
Hurrimill
Flute Type
Spiral
Flute Spacing
Variable
Primary Material Application ISO Code
K, M, P
Secondary Material Application
Aluminum, Hardened Steel, Nickel, Titanium
Measurement System
Inch
Max. Helix Angle
31 Degrees
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Material Grade - Machining
Ultimate Performance
Secondary Material Application ISO Code
H, N, S
Finish - Machining
FX7

Description

Corner Radius End Mill, 0.1875 in Milling Dia., Carbide, FX7, Straight, Inch, 0.005 in, 0.3125 in, 2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.