Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.1875 in

  • Mfr # 284-000412

  • Zoro # G4295743


product price: $22.15
/ea

Key Features

Corner Radius
0.045 in
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
284-000412
Zoro #
G4295743
UPC #
888226269322
Country of Origin
United States

Dimensions

Corner Radius
0.045 in
Shank Dia.
3/16 in
Milling Dia.
0.1875 in
Chamfer Width
0.001 in
Overall Length
2 in
Length of Cut
0.375 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
Series
Fusion
Item
Corner Radius End Mill
Secondary Material Application
Stainless Steel
End Mill Application
Roughing/Finishing
Coolant Fed
Non-Coolant Through
End Mill Style
Corner-Radius
Cutting Direction - Machining
Right Hand
Finish - Machining
AlTiCrN
Helix Angle
Variable
Number of Coolant Holes
0
Material Grade - Machining
C2 Micrograin
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
Measurement System
Inch
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Material - Machining
Carbide
Primary Material Application ISO Code
K, P, S
Spiral Direction
Right Hand
List Number
1130
Drilling Tool Configuration
Individual
Primary Material Application
Cast Iron, Nickel, Steel, Titanium, Tool and Die Steel
Flute Type
Spiral
Material Applications
Cast Iron, Stainless Steel, Steel, Super Alloy
Secondary Material Application ISO Code
M
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.1875 in Milling Dia., Carbide, AlTiCrN, Non-Coolant Through, Straight, Inch, 0.045 in, 0.375 in, 2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.