Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.1875 in

  • Mfr # 284-000422

  • Zoro # G4313146


product price: $22.15
/ea

Key Features

Corner Radius
0.045 in
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
284-000422
Zoro #
G4313146
UPC #
888226269421
Country of Origin
United States

Dimensions

Corner Radius
0.045 in
Shank Dia.
3/16 in
Overall Length
2 in
Length of Cut
0.625 in
Milling Dia.
0.1875 in
Chamfer Width
0.001 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
End Mill Style
Corner-Radius
List Number
1130
Material Applications
Cast Iron, Stainless Steel, Steel, Super Alloy
End Mill Application
Roughing/Finishing
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Finish - Machining
AlTiCrN
Cutting Direction - Machining
Right Hand
Number of Coolant Holes
0
Series
Fusion
Spiral Direction
Right Hand
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Helix Angle
Variable
Primary Material Application ISO Code
K, P, S
Measurement System
Inch
Drilling Tool Configuration
Individual
Item
Corner Radius End Mill
Material Grade - Machining
C2 Micrograin
Flute Type
Spiral
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
Cutting Direction
Right Hand
Primary Material Application
Cast Iron, Nickel, Steel, Titanium, Tool and Die Steel
Material - Machining
Carbide
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.1875 in Milling Dia., Carbide, AlTiCrN, Non-Coolant Through, Straight, Inch, 0.045 in, 0.625 in, 2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.