Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.1875 in

  • Mfr # 294-002022

  • Zoro # G4282163


product price: $26.15
/ea

Key Features

Corner Radius
0.02 in
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
294-002022
Zoro #
G4282163
UPC #
888226183116
Country of Origin
United States

Dimensions

Corner Radius
0.02 in
Shank Dia.
3/16 in
Chamfer Width
0.015 in
Overall Length
2 in
Milling Dia.
0.1875 in
Length of Cut
0.625 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
Primary Material Application ISO Code
K, P
List Number
2004
Finish - Machining
nACRo
Material - Machining
Carbide
Material Applications
Cast Iron, Stainless Steel, Steel, Super Alloy
Material Grade - Machining
C2 Micrograin
Measurement System
Inch
Secondary Material Application ISO Code
H, M
Series
Alpha
Drilling Tool Configuration
Individual
Helix Angle
Variable
End Mill Application
Roughing/Finishing
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
End Mill Style
Corner-Radius
Cutting Direction
Right Hand
Cutting Direction - Machining
Right Hand
Spiral Direction
Right Hand
Number of Coolant Holes
0
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
Flute Type
Spiral
Secondary Material Application
Hardened Steel, Stainless Steel
Item
Corner Radius End Mill
Max. Helix Angle
30 Degrees
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.1875 in Milling Dia., Carbide, nACRo, Non-Coolant Through, Straight, Inch, 0.02 in, 0.625 in, 2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.