Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.1875 in

  • Mfr # 295-054012

  • Zoro # G4295156


product price: $40.59
/ea

Key Features

Corner Radius
0.03 in
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
295-054012
Zoro #
G4295156
UPC #
888226276207
Country of Origin
United States

Dimensions

Corner Radius
0.03 in
Shank Dia.
3/16 in
Overall Length
3 in
Chamfer Width
0.015 in
Neck Length
1.375 in
Milling Dia.
0.1875 in
Length of Cut
0.3125 in
Neck Dia.
0.0000 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
Measurement System
Inch
End Mill Application
Roughing/Finishing
Cutting Direction - Machining
Right Hand
End Mill Style
Corner-Radius
Material - Machining
Carbide
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
Drilling Tool Configuration
Individual
Item
Corner Radius End Mill
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Number of Coolant Holes
0
List Number
2005R
Max. Helix Angle
40 Degrees
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
Material Applications
Cast Iron, Stainless Steel, Steel, Super Alloy
Flute Type
Spiral
Helix Angle
40 Degrees
Material Grade - Machining
C2 Micrograin
Primary Material Application ISO Code
K, P
Shank Type - Machining
Straight
Finish - Machining
nACRo
Secondary Material Application ISO Code
H, M
Series
Alpha
Secondary Material Application
Hardened Steel, Stainless Steel
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.1875 in Milling Dia., Carbide, nACRo, Non-Coolant Through, Straight, Inch, 0.03 in, 0.3125 in, 3 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.