Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.1875 in

  • Mfr # 310040

  • Zoro # G015825480


product price: $25.09
/ea

Key Features

Series
PYSTL
Overall Length
2 in
Material - Machining
Carbide
Length of Cut
0.3125 in
Shank Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310040
Zoro #
G015825480
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Length of Cut
0.3125 in
Shank Dia.
3/16 in
Milling Dia.
0.1875 in
Corner Radius
0.01 in

Details

Item
Corner Radius End Mill
Series
PYSTL
Material - Machining
Carbide
Flute Spacing
Variable
List Number
2100
Flute Type
Spiral
Material Grade - Machining
High Performance
Max. Helix Angle
30 Degrees
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
M, P
Number of Flutes
4
Single End/Double End
Single
Primary Material Application
Stainless Steel, Steel
Finish - Machining
AlCrN
End Mill Style
Corner-Radius
End Mill Cutting Type
Center Cutting
Measurement System
Inch
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, M, P

Description

Corner Radius End Mill, 0.1875 in Milling Dia., Carbide, AlCrN, Straight, Inch, 0.01 in, 0.3125 in, 2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.