Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.1875 in

  • Mfr # 310738

  • Zoro # G915826617


product price: $33.49
/ea

Key Features

Series
PYSTL
Overall Length
3 in
Material - Machining
Carbide
Neck Length
0.25 in
Length of Cut
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310738
Zoro #
G915826617
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Neck Length
0.25 in
Length of Cut
0.25 in
Shank Dia.
3/16 in
Corner Radius
0.03 in
Milling Dia.
0.1875 in

Details

Item
Corner Radius End Mill
Series
PYSTL
Material - Machining
Carbide
End Mill Style
Corner-Radius
Max. Helix Angle
30 Degrees
Material Grade - Machining
High Performance
Flute Type
Spiral
Shank Type - Machining
Straight
Number of Flutes
4
Primary Material Application ISO Code
M, P
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Flute Spacing
Variable
Secondary Material Application ISO Code
K, M, P
Finish - Machining
AlCrN
Primary Material Application
Stainless Steel, Steel
Secondary Material Application
Cast Iron, Stainless Steel, Steel
List Number
2105
Measurement System
Inch

Description

Corner Radius End Mill, 0.1875 in Milling Dia., Carbide, AlCrN, Straight, Inch, 0.03 in, 0.25 in, 3 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.