Zoro Homepage

Corner Radius End Mill, 0.1875 in

  • Mfr # 311403

  • Zoro # G415826452


product price: $34.25
/ea

Key Features

Series
PYSTL
Overall Length
2 1/2 in
Material - Machining
Carbide
Length of Cut
0.75 in
Shank Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311403
Zoro #
G415826452
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Length of Cut
0.75 in
Shank Dia.
3/16 in
Milling Dia.
0.1875 in
Corner Radius
0.03 in

Details

Item
Corner Radius End Mill
Series
PYSTL
Material - Machining
Carbide
Material Grade - Machining
High Performance
List Number
2205
Single End/Double End
Single
Secondary Material Application ISO Code
K, M, P
Measurement System
Inch
End Mill Cutting Type
Center Cutting
Shank Type - Machining
Straight
Flute Type
Spiral
End Mill Style
Corner-Radius
Finish - Machining
AlCrN
Flute Spacing
Variable
Max. Helix Angle
30 Degrees
Primary Material Application ISO Code
M, P
Number of Flutes
5
Primary Material Application
Stainless Steel, Steel
Secondary Material Application
Cast Iron, Stainless Steel, Steel

Description

Corner Radius End Mill, 0.1875 in Milling Dia., Carbide, AlCrN, Straight, Inch, 0.03 in, 0.75 in, 2 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.