Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.1875 in

  • Mfr # 313781

  • Zoro # G315856139


product price: $26.89
/ea

Key Features

Overall Length
2 in
Shank Dia.
3/16 in
List Number
2012
Milling Dia.
0.1875 in
Length of Cut
0.3125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
313781
Zoro #
G315856139
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
3/16 in
Milling Dia.
0.1875 in
Length of Cut
0.3125 in
Corner Radius
0.01 in
Neck Length
0.1875 in

Details

List Number
2012
End Mill Style
Corner-Radius
Number of Flutes
2
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Item
Corner Radius End Mill
Measurement System
Inch
Primary Material Application ISO Code
N
Material Grade - Machining
High Performance
Flute Type
Spiral
Material - Machining
Carbide
Shank Type - Machining
Straight
Flute Spacing
Fixed
Finish - Machining
ZrN
Primary Material Application
Aluminum
Series
Performance AL
Max. Helix Angle
45 Degrees

Description

Corner Radius End Mill, 0.1875 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.01 in, 0.3125 in, 2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.