Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.1875 in

  • Mfr # 315374

  • Zoro # G815856127


product price: $36.99
/ea

Key Features

Shank Dia.
3/16 in
Length of Cut
0.3125 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
315374
Zoro #
G815856127
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3/16 in
Corner Radius
0.01 in
Length of Cut
0.3125 in
Neck Length
1.0625 in
Milling Dia.
0.1875 in
Overall Length
3 in

Details

Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Item
Corner Radius End Mill
End Mill Style
Corner-Radius
Number of Flutes
3
List Number
2032
Max. Helix Angle
37 Degrees
Finish - Machining
ZrN
Material Grade - Machining
High Performance
Measurement System
Inch
Flute Spacing
Fixed
Flute Type
Spiral
Shank Type - Machining
Straight
Material - Machining
Carbide
Series
Performance AL
Primary Material Application
Aluminum
Primary Material Application ISO Code
N

Description

Corner Radius End Mill, 0.1875 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.01 in, 0.3125 in, 3 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.