Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.1875 in

  • Mfr # 315377

  • Zoro # G615856136


product price: $38.59
/ea

Key Features

End Mill Cutting Type
Center Cutting
Number of Flutes
3
List Number
2032
Length of Cut
0.3125 in
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
315377
Zoro #
G615856136
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.03 in
Length of Cut
0.3125 in
Overall Length
3 in
Neck Length
1.0625 in
Shank Dia.
3/16 in
Milling Dia.
0.1875 in

Details

Item
Corner Radius End Mill
End Mill Cutting Type
Center Cutting
Number of Flutes
3
List Number
2032
End Mill Style
Corner-Radius
Single End/Double End
Single
Finish - Machining
ZrN
Flute Type
Spiral
Material - Machining
Carbide
Max. Helix Angle
37 Degrees
Shank Type - Machining
Straight
Primary Material Application ISO Code
N
Series
Performance AL
Primary Material Application
Aluminum
Flute Spacing
Fixed
Measurement System
Inch
Material Grade - Machining
High Performance

Description

Corner Radius End Mill, 0.1875 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.03 in, 0.3125 in, 3 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.