Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.1875 in

  • Mfr # 321124

  • Zoro # G915856126


product price: $34.55
/ea

Key Features

Corner Radius
0.03 in
Length of Cut
0.3125 in
Shank Dia.
3/16 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
321124
Zoro #
G915856126
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.03 in
Length of Cut
0.3125 in
Shank Dia.
3/16 in
Overall Length
2 in
Milling Dia.
0.1875 in

Details

Item
Corner Radius End Mill
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Number of Flutes
5
List Number
2205
End Mill Style
Corner-Radius
Primary Material Application ISO Code
M, P
Measurement System
Inch
Series
PYSTL
Finish - Machining
AlCrN
Flute Type
Spiral
Material Grade - Machining
High Performance
Flute Spacing
Variable
Material - Machining
Carbide
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, M, P
Primary Material Application
Stainless Steel, Steel
Max. Helix Angle
30 Degrees
Secondary Material Application
Cast Iron, Stainless Steel, Steel

Description

Corner Radius End Mill, 0.1875 in Milling Dia., Carbide, AlCrN, Straight, Inch, 0.03 in, 0.3125 in, 2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.