Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.25 in, Carbide

  • Mfr # 1034012

  • Zoro # G415855971


product price: $41.59
/ea

Key Features

End Mill Cutting Type
Center Cutting
Number of Flutes
4
Single End/Double End
Single
List Number
1034
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1034012
Zoro #
G415855971
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/4 in
Milling Dia.
0.25 in
Overall Length
2 in
Length of Cut
0.3125 in
Corner Radius
0.06 in

Details

End Mill Cutting Type
Center Cutting
Number of Flutes
4
Single End/Double End
Single
List Number
1034
End Mill Style
Corner-Radius
Item
Corner Radius End Mill
Secondary Material Application
Aluminum, Hardened Steel, Nickel, Titanium
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
K, M, P
Secondary Material Application ISO Code
H, N, S
Shank Type - Machining
Straight
Flute Spacing
Variable
Flute Type
Spiral
Material - Machining
Carbide
Finish - Machining
FX7
Measurement System
Inch
Material Grade - Machining
Ultimate Performance
Max. Helix Angle
31 Degrees
Series
Hurrimill

Description

Corner Radius End Mill, 0.25 in Milling Dia., Carbide, FX7, Straight, Inch, 0.06 in, 0.3125 in, 2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.