Zoro Homepage

Corner Radius End Mill, 0.25 in, Carbide

  • Mfr # 1034015

  • Zoro # G615855993


product price: $41.45
/ea

Key Features

Milling Dia.
0.25 in
End Mill Style
Corner-Radius
List Number
1034
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1034015
Zoro #
G615855993
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.25 in
Corner Radius
0.03 in
Length of Cut
0.5 in
Overall Length
2 in
Shank Dia.
1/4 in

Details

End Mill Style
Corner-Radius
List Number
1034
Item
Corner Radius End Mill
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Number of Flutes
4
Secondary Material Application ISO Code
H, N, S
Primary Material Application ISO Code
K, M, P
Secondary Material Application
Aluminum, Hardened Steel, Nickel, Titanium
Material Grade - Machining
Ultimate Performance
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Material - Machining
Carbide
Finish - Machining
FX7
Max. Helix Angle
31 Degrees
Measurement System
Inch
Flute Type
Spiral
Series
Hurrimill
Flute Spacing
Variable
Shank Type - Machining
Straight

Description

Corner Radius End Mill, 0.25 in Milling Dia., Carbide, FX7, Straight, Inch, 0.03 in, 0.5 in, 2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.