Zoro Homepage

Corner Radius End Mill, 0.25 in, Carbide

  • Mfr # 1034016

  • Zoro # G815855953


product price: $44.65
/ea

Key Features

List Number
1034
Overall Length
2 in
Length of Cut
0.5 in
Milling Dia.
0.25 in
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1034016
Zoro #
G815855953
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Length of Cut
0.5 in
Corner Radius
0.06 in
Milling Dia.
0.25 in
Shank Dia.
1/4 in

Details

List Number
1034
Item
Corner Radius End Mill
End Mill Style
Corner-Radius
Number of Flutes
4
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Material - Machining
Carbide
Flute Spacing
Variable
Max. Helix Angle
31 Degrees
Secondary Material Application
Aluminum, Hardened Steel, Nickel, Titanium
Series
Hurrimill
Material Grade - Machining
Ultimate Performance
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
K, M, P
Measurement System
Inch
Shank Type - Machining
Straight
Finish - Machining
FX7
Secondary Material Application ISO Code
H, N, S
Flute Type
Spiral

Description

Corner Radius End Mill, 0.25 in Milling Dia., Carbide, FX7, Straight, Inch, 0.06 in, 0.5 in, 2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.