Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.25 in, Carbide

  • Mfr # 1034018

  • Zoro # G515855932


product price: $44.75
/ea

Key Features

Shank Dia.
1/4 in
Overall Length
2 1/2 in
Number of Flutes
4
Milling Dia.
0.25 in
Length of Cut
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1034018
Zoro #
G515855932
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/4 in
Overall Length
2 1/2 in
Corner Radius
0.015 in
Milling Dia.
0.25 in
Length of Cut
0.75 in

Details

Number of Flutes
4
End Mill Style
Corner-Radius
Single End/Double End
Single
List Number
1034
Item
Corner Radius End Mill
End Mill Cutting Type
Center Cutting
Finish - Machining
FX7
Max. Helix Angle
31 Degrees
Series
Hurrimill
Shank Type - Machining
Straight
Measurement System
Inch
Material Grade - Machining
Ultimate Performance
Flute Spacing
Variable
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Flute Type
Spiral
Secondary Material Application ISO Code
H, N, S
Secondary Material Application
Aluminum, Hardened Steel, Nickel, Titanium
Material - Machining
Carbide
Primary Material Application ISO Code
K, M, P

Description

Corner Radius End Mill, 0.25 in Milling Dia., Carbide, FX7, Straight, Inch, 0.015 in, 0.75 in, 2 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.