Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.25 in, Carbide

  • Mfr # 1034019

  • Zoro # G015856026


product price: $46.29
/ea

Key Features

End Mill Style
Corner-Radius
Length of Cut
0.75 in
Shank Dia.
1/4 in
Single End/Double End
Single
List Number
1034
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1034019
Zoro #
G015856026
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.03 in
Length of Cut
0.75 in
Shank Dia.
1/4 in
Overall Length
2 1/2 in
Milling Dia.
0.25 in

Details

End Mill Style
Corner-Radius
Single End/Double End
Single
List Number
1034
Number of Flutes
4
Item
Corner Radius End Mill
End Mill Cutting Type
Center Cutting
Series
Hurrimill
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Secondary Material Application
Aluminum, Hardened Steel, Nickel, Titanium
Secondary Material Application ISO Code
H, N, S
Flute Spacing
Variable
Measurement System
Inch
Material Grade - Machining
Ultimate Performance
Max. Helix Angle
31 Degrees
Primary Material Application ISO Code
K, M, P
Flute Type
Spiral
Material - Machining
Carbide
Finish - Machining
FX7
Shank Type - Machining
Straight

Description

Corner Radius End Mill, 0.25 in Milling Dia., Carbide, FX7, Straight, Inch, 0.03 in, 0.75 in, 2 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.