Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.25 in, Carbide

  • Mfr # 292-401133

  • Zoro # G4295612


product price: $45.49
/ea

Key Features

Corner Radius
0.02 in
Number of Flutes
6
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
292-401133
Zoro #
G4295612
UPC #
888226105798
Country of Origin
United States

Dimensions

Corner Radius
0.02 in
Shank Dia.
1/4 in
Length of Cut
1.125 in
Chamfer Width
0.020 in
Milling Dia.
0.25 in
Overall Length
3 in

Details

Number of Flutes
6
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
Shank Type - Machining
Straight
End Mill Application
Roughing/Finishing
Primary Material Application ISO Code
K, P
Flute Type
Spiral
Item
Corner Radius End Mill
Coolant Fed
Non-Coolant Through
Cutting Direction - Machining
Right Hand
Finish - Machining
nACRo
Measurement System
Inch
Drilling Tool Configuration
Individual
Cutting Direction
Right Hand
List Number
2006
Number of Coolant Holes
0
Secondary Material Application
Hardened Steel, Stainless Steel
Secondary Material Application ISO Code
H, M
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
Series
Alpha
Material - Machining
Carbide
Helix Angle
40 Degrees
End Mill Style
Corner-Radius
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
Spiral Direction
Right Hand
Material Grade - Machining
C2 Micrograin
Material Applications
Cast Iron, Hardened Steel, Stainless Steel, Steel, Super Alloy
Flute Spacing
Variable
Max. Helix Angle
40 Degrees

Description

Corner Radius End Mill, 0.25 in Milling Dia., Carbide, nACRo, Non-Coolant Through, Straight, Inch, 0.02 in, 1.125 in, 3 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.