Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.25 in, Carbide

  • Mfr # 294-001029

  • Zoro # G4314528


product price: $23.99
/ea

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
294-001029
Zoro #
G4314528
UPC #
888226274463
Country of Origin
United States

Dimensions

Corner Radius
0.015 in
Shank Dia.
1/4 in
Chamfer Width
0.001 in
Length of Cut
0.5 in
Milling Dia.
0.25 in
Overall Length
2 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
Cutting Direction - Machining
Right Hand
End Mill Style
Corner-Radius
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
List Number
2004
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Finish - Machining
nACRo
Item
Corner Radius End Mill
Number of Coolant Holes
0
Material Grade - Machining
C2 Micrograin
Shank Type - Machining
Straight
Series
Alpha
Drilling Tool Configuration
Individual
Secondary Material Application
Hardened Steel, Stainless Steel
Measurement System
Inch
Material Applications
Cast Iron, Stainless Steel, Steel, Super Alloy
Flute Type
Spiral
Material - Machining
Carbide
Spiral Direction
Right Hand
Secondary Material Application ISO Code
H, M
End Mill Application
Roughing/Finishing
Helix Angle
Variable
Primary Material Application ISO Code
K, P
Flute Spacing
Variable
Max. Helix Angle
30 Degrees

Description

Corner Radius End Mill, 0.25 in Milling Dia., Carbide, nACRo, Non-Coolant Through, Straight, Inch, 0.015 in, 0.5 in, 2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.