Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.25 in, Carbide

  • Mfr # 294-004022

  • Zoro # G4314327


product price: $71.99
/ea

Key Features

Corner Radius
0.03 in
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
294-004022
Zoro #
G4314327
UPC #
888226274968
Country of Origin
United States

Dimensions

Corner Radius
0.03 in
Shank Dia.
1/4 in
Milling Dia.
0.25 in
Length of Cut
0.375 in
Overall Length
4 in
Neck Dia.
0.0000 in
Chamfer Width
0.015 in
Neck Length
2.125 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
End Mill Style
Corner-Radius
Material Grade - Machining
C2 Micrograin
Primary Material Application ISO Code
K, P
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
Measurement System
Inch
Item
Corner Radius End Mill
End Mill Application
Roughing/Finishing
Material Applications
Cast Iron, Stainless Steel, Steel, Super Alloy
Spiral Direction
Right Hand
Secondary Material Application
Stainless Steel
Coolant Fed
Non-Coolant Through
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
Flute Type
Spiral
List Number
2004R
Helix Angle
30 Degrees
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Number of Coolant Holes
0
Secondary Material Application ISO Code
M
Series
Alpha
Finish - Machining
nACRo
Cutting Direction
Right Hand
Flute Spacing
Variable
Max. Helix Angle
30 Degrees

Description

Corner Radius End Mill, 0.25 in Milling Dia., Carbide, nACRo, Non-Coolant Through, Straight, Inch, 0.03 in, 0.375 in, 4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.