Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.25 in, Carbide

  • Mfr # 295-010252B

  • Zoro # G4281777


product price: $35.49
/ea

Key Features

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
295-010252B
Zoro #
G4281777
UPC #
888226275460
Country of Origin
United States

Dimensions

Corner Radius
0.06 in
Shank Dia.
1/4 in
Overall Length
2 1/2 in
Chamfer Width
0.001 in
Length of Cut
0.375 in
Milling Dia.
0.25 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
Material Grade - Machining
C2 Micrograin
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Secondary Material Application ISO Code
H, M
Finish - Machining
nACRo
End Mill Application
Roughing/Finishing
Secondary Material Application
Hardened Steel, Stainless Steel
Drilling Tool Configuration
Individual
Max. Helix Angle
40 Degrees
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
Shank Type - Machining
Straight
List Number
2005
Series
Alpha
Number of Coolant Holes
0
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
Spiral Direction
Right Hand
Measurement System
Inch
Primary Material Application ISO Code
K, P
Item
Corner Radius End Mill
Cutting Direction
Right Hand
Material Applications
Cast Iron, Stainless Steel, Steel, Super Alloy
Flute Type
Spiral
End Mill Style
Corner-Radius
Coolant Fed
Non-Coolant Through
Helix Angle
40 Degrees
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.25 in Milling Dia., Carbide, nACRo, Non-Coolant Through, Straight, Inch, 0.06 in, 0.375 in, 2 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.