Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.25 in, Carbide

  • Mfr # 310105

  • Zoro # G715825315


product price: $29.45
/ea

Key Features

Series
PYSTL
Overall Length
2 1/2 in
Material - Machining
Carbide
Length of Cut
0.5 in
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310105
Zoro #
G715825315
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Length of Cut
0.5 in
Shank Dia.
1/4 in
Milling Dia.
0.25 in
Corner Radius
0.06 in

Details

Item
Corner Radius End Mill
Series
PYSTL
Material - Machining
Carbide
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Finish - Machining
AlCrN
Measurement System
Inch
Flute Spacing
Variable
Primary Material Application
Stainless Steel, Steel
Flute Type
Spiral
End Mill Style
Corner-Radius
List Number
2100
Shank Type - Machining
Straight
Max. Helix Angle
30 Degrees
Number of Flutes
4
Primary Material Application ISO Code
M, P
Material Grade - Machining
High Performance
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Secondary Material Application ISO Code
K, M, P

Description

Corner Radius End Mill, 0.25 in Milling Dia., Carbide, AlCrN, Straight, Inch, 0.06 in, 0.5 in, 2 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.