Shop ZORO SELECT
See all product information
Create Account
Corner Radius End Mill, 0.25 in, Carbide
- Mfr # 310810
- Zoro # G015826517
product price:Â
$
74.39
/ea
Key Features
Series
PYSTL
Overall Length
4 in
Material - Machining
Carbide
Length of Cut
0.375 in
Shank Dia.
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310810
- Zoro #
- G015826517
- UPC #
- -
- Country of Origin
- United States
- Item
- Corner Radius End Mill
- Series
- PYSTL
- Material - Machining
- Carbide
- List Number
- 2105
- Single End/Double End
- Single
- End Mill Style
- Corner-Radius
- Primary Material Application
- Stainless Steel, Steel
- Secondary Material Application
- Cast Iron, Stainless Steel, Steel
- Measurement System
- Inch
- Max. Helix Angle
- 30 Degrees
- Shank Type - Machining
- Straight
- Primary Material Application ISO Code
- M, P
- Secondary Material Application ISO Code
- K, M, P
- Flute Spacing
- Variable
- Flute Type
- Spiral
- Number of Flutes
- 4
- Finish - Machining
- AlCrN
- Material Grade - Machining
- High Performance
- End Mill Cutting Type
- Center Cutting
Dimensions
- Overall Length
- 4 in
- Length of Cut
- 0.375 in
- Shank Dia.
- 1/4 in
- Neck Length
- 1.75 in
- Corner Radius
- 0.03 in
- Milling Dia.
- 0.25 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Corner Radius End Mill, 0.25 in Milling Dia., Carbide, AlCrN, Straight, Inch, 0.03 in, 0.375 in, 4 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.