Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.25 in, Carbide

  • Mfr # 311248

  • Zoro # G115825373


product price: $29.95
/ea

Key Features

Series
PYSTL
Overall Length
2 in
Material - Machining
Carbide
Length of Cut
0.375 in
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311248
Zoro #
G115825373
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Length of Cut
0.375 in
Shank Dia.
1/4 in
Milling Dia.
0.25 in
Corner Radius
0.02 in

Details

Item
Corner Radius End Mill
Series
PYSTL
Material - Machining
Carbide
Measurement System
Inch
Material Grade - Machining
High Performance
Flute Type
Spiral
Number of Flutes
4
End Mill Style
Corner-Radius
Secondary Material Application ISO Code
K, M, P
Primary Material Application ISO Code
M, P
End Mill Cutting Type
Center Cutting
List Number
2117
Chip-Breaker
Chip-Breaker Included
Max. Helix Angle
30 Degrees
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Shank Type - Machining
Straight
Single End/Double End
Single
Primary Material Application
Stainless Steel, Steel
Finish - Machining
AlCrN
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.25 in Milling Dia., Carbide, AlCrN, Straight, Inch, 0.02 in, 0.375 in, 2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.