Zoro Homepage

Corner Radius End Mill, 0.25 in, Carbide

  • Mfr # 313052

  • Zoro # G215855928


product price: $35.75
/ea

Key Features

Overall Length
2 1/2 in
Single End/Double End
Single
List Number
2010
Shank Dia.
1/4 in
Milling Dia.
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313052
Zoro #
G215855928
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Shank Dia.
1/4 in
Milling Dia.
0.25 in
Corner Radius
0.045 in
Length of Cut
0.75 in

Details

Single End/Double End
Single
List Number
2010
Item
Corner Radius End Mill
Number of Flutes
2
End Mill Style
Corner-Radius
End Mill Cutting Type
Center Cutting
Finish - Machining
ZrN
Measurement System
Inch
Series
Performance AL
Material - Machining
Carbide
Primary Material Application
Aluminum
Flute Spacing
Fixed
Shank Type - Machining
Straight
Max. Helix Angle
45 Degrees
Primary Material Application ISO Code
N
Material Grade - Machining
High Performance
Flute Type
Spiral

Description

Corner Radius End Mill, 0.25 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.045 in, 0.75 in, 2 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.