Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.25 in, Carbide

  • Mfr # 313817

  • Zoro # G915856027


product price: $38.29
/ea

Key Features

Overall Length
2 1/2 in
Length of Cut
0.375 in
End Mill Style
Corner-Radius
Milling Dia.
0.25 in
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
313817
Zoro #
G915856027
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Length of Cut
0.375 in
Milling Dia.
0.25 in
Shank Dia.
1/4 in
Neck Length
0.75 in
Corner Radius
0.06 in

Details

End Mill Style
Corner-Radius
Item
Corner Radius End Mill
Number of Flutes
2
Single End/Double End
Single
List Number
2012
End Mill Cutting Type
Center Cutting
Finish - Machining
ZrN
Measurement System
Inch
Flute Type
Spiral
Shank Type - Machining
Straight
Primary Material Application ISO Code
N
Material - Machining
Carbide
Material Grade - Machining
High Performance
Primary Material Application
Aluminum
Series
Performance AL
Flute Spacing
Fixed
Max. Helix Angle
45 Degrees

Description

Corner Radius End Mill, 0.25 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.06 in, 0.375 in, 2 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.